Motion
DG3V-7-2A-20

VICKERS BY DANFOSS
DG3V-7-2A-20

Hydraulic Directional Control Valve - Hydraulic Actuation, NG16 (D07) Valve, 300 L/min, 79.25 gpm Max Flow
Mi Item #08432269
MFR #DG3V-7-2A-20
Price$2,631.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3V-7-2A-20

Hydraulic Directional Control Valve - Hydraulic Actuation, NG16 (D07) Valve, 300 L/min, 79.25 gpm Max Flow
Mi Item #08432269
MFR #DG3V-7-2A-20

Mfr description
DG3V-7-2A-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,631.13/each

Specifications

Dimensions

  • Overall Height
    4.7300 in, 120.14 mm
  • Overall Length
    7.6400 in, 194.06 mm
  • Overall Width
    3.6500 in, 92.71 mm
  • Port 1 Size/Type
    ISO4401-07
  • Size (ISO-4401)
    ISO-4401-07
  • Valve Size
    NG16 (D07)

Details

  • Actuation
    Hydraulic
  • Manual Override Type
    No Override
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    300 L/min, 79.25 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-07
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG3V-7
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)