Specifications
Details
- Max Operating Temperature50 °C, 122 °F
- Maximum Operating Pressure3600 psi
- Min Operating Temperature20 °C, 70 °F
- Mounting TypeSubplate/Manifold
- Valve TypeDirectional Control Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)