Specifications
Details
- Maximum Flow Rate61.93910016 L/min
- Mounting Type2 Bolt Flange SAE-A size
- SeriesV20
- Shaft TypeSplined - 11 Tooth - 3/4"" Outer Diameter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)