Motion
DG5S4-042C-T-M-U-H7-70

VICKERS BY DANFOSS
DG5S4-042C-T-M-U-H7-70

Hydraulic Directional Control Valve - Pilot Operated Actuation, 4-Way, 227 L/min, 60 gpm Max Flow, 24 V dc Coil
Mi Item #08433180
MFR #DG5S4-042C-T-M-U-H7-70
Price$3,130.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4-042C-T-M-U-H7-70

Hydraulic Directional Control Valve - Pilot Operated Actuation, 4-Way, 227 L/min, 60 gpm Max Flow, 24 V dc Coil
Mi Item #08433180
MFR #DG5S4-042C-T-M-U-H7-70

Mfr description
DG5S4-042C-T-M-U-H7-70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,130.22/each

Specifications

Dimensions

  • Overall Height
    6.3600 in, 161.54 mm
  • Overall Length
    9.5800 in, 243.33 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Port 1 Size/Type
    ISO4401-07
  • Size (ISO-4401)
    ISO 4401-07

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) Connector
  • Electrical Connector Type
    ISO 4400 (DIN 43650) Connector
  • Flow Direction
    4-Way
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    227 L/min, 60 gpm
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-07
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    70
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Directional Control Valve
  • Wiring Housing Type
    ISO 4400 DIN 43650 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)