Motion
F3-DG4S4-012A-D-60

VICKERS BY DANFOSS
F3-DG4S4-012A-D-60

Hydraulic Directional Control Valve - Solenoid Actuation, Spring Offset P-A, NG10 (D05) Valve
Mi Item #08433210
MFR #F3-DG4S4-012A-D-60
Price$1,163.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DG4S4-012A-D-60

Hydraulic Directional Control Valve - Solenoid Actuation, Spring Offset P-A, NG10 (D05) Valve
Mi Item #08433210
MFR #F3-DG4S4-012A-D-60

Mfr description
F3-DG4S4-012A-D-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,163.27/each

Specifications

Dimensions

  • Overall Height
    5.0800 in, 129.03 mm
  • Overall Length
    9.5000 in, 241.3 mm
  • Overall Width
    2.5800 in, 65.53 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Flow Direction
    Spring Offset P-A
  • Mounting Type
    NFPA D05
  • Performance Specification
    ISO 4401-05/NFPA D05
  • Seal Material
    Viton
  • Series
    60
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)