Specifications
Dimensions
- Overall Height1.9600 in, 49.78 mm
- Overall Length7.9100 in, 200.91 mm
- Overall Width1.8100 in, 46 mm
- Port 1 Size/Type1/8 in BSP threads
- Port 2 Size/Type1/8 in BSP threads
- Size (ISO-4401)ISO 4401-03
- Valve SizeNG6 (D03)
Details
- ActuationAir Operated
- Flow Direction4-Way
- Manual Override TypeOperator End Only
- Max Operating Temperature150 °F, 66 °C
- Maximum Flow Rate75 L/min, 20 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature0 °F, -18 °C
- Mounting TypeSubplate
- Performance SpecificationISO 4401-03
- Seal MaterialFKM, Viton
- Series60
- Spool Spring ArrangementSpring-Centered
- Spool Typeall ports connected, Open center
- T Port Pressure Rating1450 psi, 100 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)