Specifications
Dimensions
- Height1.5700 in, 39.88 mm
- Length4.8000 in, 121.92 mm
- Width1.8700 in, 47.50 mm
Details
- Adjustment TypeHandknob
- Fluid Cleanliness19/17/14 micron
- Fluid CompPetroleum oils
- Maximum Flow Rate60 L/min, 16 gpm
- Maximum Working Pressure315 bar, 4500 psi
- Seal MaterialViton
- TypeFlow control valve
- Valve Mount TypeSubplate, Manifold Mounted
- Working Temperature Max176 °F, 80 °C
- Working Temperature Min-4 °F, -20 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)