Motion
KDG4V3-2C03F-Z-M-U-H7-60

VICKERS BY DANFOSS
KDG4V3-2C03F-Z-M-U-H7-60

KDG4V-3-2C03F-Z-M-U-H7-60
Mi Item #08433383
MFR #KDG4V3-2C03F-Z-M-U-H7-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V3-2C03F-Z-M-U-H7-60

KDG4V-3-2C03F-Z-M-U-H7-60
Mi Item #08433383
MFR #KDG4V3-2C03F-Z-M-U-H7-60

Mfr description
KDG4V-3-2C03F-Z-M-U-H7-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.4000 in, 86.36 mm
  • Overall Length
    9.3700 in, 238 mm
  • Overall Width
    1.9000 in, 48.26 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Fine meter in, fine meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)