Motion
KDG4V-3S-2C19N-H-M-U-G5-60

VICKERS BY DANFOSS
KDG4V-3S-2C19N-H-M-U-G5-60

KDG4V-3S-2C19N-H-M-U-G5-60
Mi Item #08433471
MFR #KDG4V-3S-2C19N-H-M-U-G5-60
Price$1,388.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-3S-2C19N-H-M-U-G5-60

KDG4V-3S-2C19N-H-M-U-G5-60
Mi Item #08433471
MFR #KDG4V-3S-2C19N-H-M-U-G5-60

Mfr description
KDG4V-3S-2C19N-H-M-U-G5-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.80/each

Specifications

Dimensions

  • Overall Height
    3.5800 in, 90.93 mm
  • Overall Length
    8.6400 in, 219.46 mm
  • Overall Width
    1.8100 in, 45.97 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)