Motion
KDG4V-3S-33C22A-H-M-U-G5-60

VICKERS BY DANFOSS
KDG4V-3S-33C22A-H-M-U-G5-60

KDG4V-3S-33C22A-H-M-U-G5 -60
Mi Item #08433482
MFR #KDG4V-3S-33C22A-H-M-U-G5-60
Price$1,388.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-3S-33C22A-H-M-U-G5-60

KDG4V-3S-33C22A-H-M-U-G5 -60
Mi Item #08433482
MFR #KDG4V-3S-33C22A-H-M-U-G5-60

Mfr description
KDG4V-3S-33C22A-H-M-U-G5-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.80/each

Specifications

Dimensions

  • Overall Height
    3.5800 in, 90.93 mm
  • Overall Length
    8.6400 in, 219.46 mm
  • Overall Width
    1.8100 in, 45.97 mm

Details

  • Flow Direction
    Meter in
  • Mount
    Subplate
  • Spool Type
    P blocked, bleed A & B to T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)