Motion
F3-PA5DG4S4LW-012A-H-60-S471

VICKERS BY DANFOSS
F3-PA5DG4S4LW-012A-H-60-S471

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 12 V dc Coil
Mi Item #08433878
MFR #F3-PA5DG4S4LW-012A-H-60-S471
Price$1,881.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-PA5DG4S4LW-012A-H-60-S471

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 12 V dc Coil
Mi Item #08433878
MFR #F3-PA5DG4S4LW-012A-H-60-S471

Mfr description
F3-PA5DG4S4-LW-012A-H-60-S471
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,881.68/each

Specifications

Dimensions

  • Overall Height
    5.0800 in, 129.03 mm
  • Overall Length
    6.8400 in, 173.74 mm
  • Overall Width
    2.5800 in, 65.53 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    12 V dc
  • Electrical Connection
    5-Pin connector
  • Electrical Connector Type
    5-Pin Connector
  • Mounting Type
    NFPA D05
  • Performance Specification
    ISO4401-05/NFPA D05
  • Seal Material
    Viton
  • Series
    60
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    5-Pin Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)