Motion
KDG3V-3-33C34A-S-60

VICKERS BY DANFOSS
KDG3V-3-33C34A-S-60

KDG3V-3-33C34A-S-60
Mi Item #08433933
MFR #KDG3V-3-33C34A-S-60
Price$948.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG3V-3-33C34A-S-60

KDG3V-3-33C34A-S-60
Mi Item #08433933
MFR #KDG3V-3-33C34A-S-60

Mfr description
KDG3V-3-33C34A-S-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$948.42/each

Specifications

Dimensions

  • Overall Height
    1.8900 in, 48.01 mm
  • Overall Length
    2.9100 in, 73.91 mm
  • Overall Width
    1.8700 in, 47.50 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    A connected to T, B connected to P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)