Motion
02-155726
FCG-02-300-50-S40
Mi Item #08433992
MFR #02-155726
Price$1,652.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCG-02-300-50-S40
Mi Item #08433992
MFR #02-155726

Mfr description
FCG-02-300-50-S40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.36/each

Specifications

Dimensions

  • Size
    2

Details

  • Adjustment Type
    Manual without keylock
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance.
  • Body Material
    Ductile Iron
  • Flow Rate
    50
  • Lock Type
    Key
  • Maximum Working Pressure
    3600 psi
  • Pressure Rating
    248
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)