1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
DG4V 3S 2A M X1 H4 60
Vickers (Eaton) Hydraulic Directional Control Valve - Solenoid Operated Actuation, 24 V dc Coil
Mi Item #
08434034
MFR #
DG4V 3S 2A M X1 H4 60
Price
$2,896.09
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
VICKERS BY DANFOSS DG4V 3S 2A M X1 H4 60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
DG4V 3S 2A M X1 H4 60
Vickers (Eaton) Hydraulic Directional Control Valve - Solenoid Operated Actuation, 24 V dc Coil
Mi Item #
08434034
MFR #
DG4V 3S 2A M X1 H4 60
Mfr description
DG4V-3S-2A-M-X1-H4-60
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,896
.09
/each
Add to Cart
Specifications
Details
Actuation
Solenoid Operated
Coil Voltage
24 V dc
Maximum Operating Pressure
5000 psi
Spool Spring Arrangement
Spring Offset End To End
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items