Motion
KDG4V-5-33C50N-H-M-U-HA7-30

VICKERS BY DANFOSS
KDG4V-5-33C50N-H-M-U-HA7-30

KDG4V-5-33C50N-H-M-U-HA7-30
Mi Item #08434101
MFR #KDG4V-5-33C50N-H-M-U-HA7-30
Price$2,987.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-5-33C50N-H-M-U-HA7-30

KDG4V-5-33C50N-H-M-U-HA7-30
Mi Item #08434101
MFR #KDG4V-5-33C50N-H-M-U-HA7-30

Mfr description
KDG4V-5-33C50N-H-M-U-HA7-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,987.46/each

Specifications

Dimensions

  • Overall Height
    4.1800 in, 106.17 mm
  • Overall Length
    10.0400 in, 255.02 mm
  • Overall Width
    2.7600 in, 70.10 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    P blocked, A & B to tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)