Motion
KDG3V-5-2C90N-E-10-EN39

VICKERS BY DANFOSS
KDG3V-5-2C90N-E-10-EN39

KDG3V-5-2C90N-E-10-EN39HAVANT
Mi Item #08434112
MFR #KDG3V-5-2C90N-E-10-EN39
Price$2,080.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG3V-5-2C90N-E-10-EN39

KDG3V-5-2C90N-E-10-EN39HAVANT
Mi Item #08434112
MFR #KDG3V-5-2C90N-E-10-EN39

Mfr description
KDG3V-5-2C90N-E-10-EN39HAVANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,080.78/each

Specifications

Dimensions

  • Overall Height
    4.3000 in, 109.22 mm
  • Overall Length
    8.5000 in, 215.90 mm
  • Overall Width
    2.7700 in, 70.36 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)