Motion
SV11-10V-4-0-00

VICKERS BY DANFOSS
SV11-10V-4-0-00

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #08434545
MFR #SV11-10V-4-0-00
Price$121.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV11-10V-4-0-00

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #08434545
MFR #SV11-10V-4-0-00

Mfr description
SV11-10V-4-0-00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.58/each

Specifications

Dimensions

  • Overall Height
    1.9200 in, 48.77 mm
  • Overall Length
    4.7100 in, 119.63 mm
  • Overall Width
    1.5300 in, 38.86 mm

Details

  • Actuation
    Solenoid Operated
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)