Specifications
Dimensions
- Overall Height1.9200 in, 48.77 mm
- Overall Length3.5300 in, 89.66 mm
- Overall Width1.5300 in, 38.86 mm
Details
- ActuationSolenoid Operated
- Mounting TypeScrew-in Cartridge
- Number Of Ways2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)