Specifications
Dimensions
- Overall Height1.9200 in, 48.77 mm
- Overall Length4.1300 in, 104.90 mm
- Overall Width1.5300 in, 38.86 mm
Details
- Mounting TypeScrew-in Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)