Motion
SV3-12-C-0-24DW

VICKERS BY DANFOSS
SV3-12-C-0-24DW

Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #08434574
MFR #SV3-12-C-0-24DW
Price$144.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV3-12-C-0-24DW

Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #08434574
MFR #SV3-12-C-0-24DW

Mfr description
SV3-12-C-0-24DWB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.53/each

Specifications

Dimensions

  • Overall Height
    1.9200 in, 48.77 mm
  • Overall Length
    4.1200 in, 104.65 mm
  • Overall Width
    1.5300 in, 38.86 mm

Details

  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    3
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)