Specifications
Dimensions
- Overall Height1.50 in
- Overall Length4.38 in
- Overall Width1.50 in
Details
- Adjustment TypeKnob
- CavityC-10-2
- Factory Set Pressure31.005 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Relief Valve
- Leakage114 cc/min
- Maximum Flow Rate114 lpm
- Maximum Operating Pressure140 bar
- Minimum Working Pressure7 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Operating Temperature-40°C to +120 °C
- OperationPilot Operated
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StyleSpool
- Valve MaterialCartridge only
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)