Specifications
Dimensions
- Overall Height1.25 in
- Overall Length5.28 in
- Overall Width1.25 in
Details
- Adjustment TypeCap
- CavityC-12-3S
- Factory Set Pressure10.335 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate114 lpm
- Maximum Operating Pressure100 bar
- Minimum Working Pressure10 bar
- Number Of Valve Ports3
- Recommended Filtration Level18/16/13
- Seal MaterialViton
- Valve MaterialCartridge only
Overview
Mfr description
PSV11-12V-C-0-15/1.5
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space