Specifications
Dimensions
- Minimum Flow Rate9.5 lpm
- Overall Height1.50 in
- Overall Length2.88 in
- Overall Width1.50 in
Details
- Adjustment TypeFixed Orifice
- Factory Set Flow Rate34.801 lpm
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate60.102 lpm
- Mounting TypeScrew-in Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)