Motion
SBV11-8-C-A4T-12BNP

VICKERS BY DANFOSS
SBV11-8-C-A4T-12BNP

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #08434821
MFR #SBV11-8-C-A4T-12BNP
Price$192.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SBV11-8-C-A4T-12BNP

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #08434821
MFR #SBV11-8-C-A4T-12BNP

Mfr description
SBV11-8-C-A4T-12BNP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.25/each

Specifications

Dimensions

  • Overall Height
    4.0000 in, 101.60 mm
  • Overall Length
    2.0000 in, 50.80 mm
  • Overall Width
    1.5000 in, 38.10 mm

Details

  • Actuation
    Solenoid Operated
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)