Overview
Mfr description
PFR2-16V-S-0-30
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact
Specifications
- ActionFlow Regulator
- Maximum Flow Rate114 lpm
- Maximum Operating Pressure210 bar
- Overall Width1.50 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height1.50 in
- Overall Length7.09 in
- Adjustment TypeScrew
- CavityC-16-3
- Ambient Temperature Range-40°C to +120 °C
- Mounting TypeScrew-in Cartridge
- LeakageStandard
- Minimum Flow Rate1.9 lpm
- Number Of Housing Ports3
- Number Of Valve Ports3
- Recommended Filtration Level18/16/13 Microns
- Valve Torque Into Cavity108-122 Nm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data