Motion
02-200534
EFV112NOBS0000012DCE0000 Proportional Valves
MI ITEM #08434850
MFR #02-200534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV112NOBS0000012DCE0000 Proportional Valves
MI ITEM #08434850
MFR #02-200534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.13 in
  • Overall Width
    1.74 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Flow Control
  • Leakage
    5-30 in3/min
  • Manufacturer Catalog Number
    02-200534
  • Maximum Flow Rate
    77 L/min
  • Maximum Operating Pressure
    210 bar
  • Number Of Valve Ports
    3
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Override Type
    Screw-In Type Manual Override
  • Seal Material
    Buna-N
  • Style
    Spool

Overview

Mfr description
02-200534 EFV112NOBS0000012DCE0600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought