Specifications
Dimensions
- Overall Height3.8500 in, 97.79 mm
- Overall Length8.3600 in, 212.34 mm
- Overall Width2.8100 in, 71.37 mm
- Size (ISO-4401)ISO 4401-05
- Valve SizeNG10 (D05)
Details
- ActuationSolenoid
- Coil Voltage220 V ac;240 V ac
- Electrical ConnectionISO 4400 (DIN 43650) connector
- Electrical Connector TypeISO 4400 / EN 175301-803
- Manual Override TypeNo Override
- Max Operating Temperature122 °F, 50 °C
- Maximum Flow Rate95 L/min, 25 gpm
- Maximum Operating Pressure250 bar, 3600 psi
- Min Operating Temperature70 °F, 21 °C
- Mounting TypeSubplate
- Performance SpecificationISO 4401-05
- Seal MaterialBuna-N
- Series60
- Spool Spring ArrangementSpring-Centered
- Spool Typeall ports, Closed center
- T Port Pressure Rating1000 psi, 70 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeISO 4400 / EN 175301-803
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)