Motion
DG4S4W-019A-BB-60-S547

VICKERS BY DANFOSS
DG4S4W-019A-BB-60-S547

Vickers (Eaton) Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve
Mi Item #08435154
MFR #DG4S4W-019A-BB-60-S547
Price$1,616.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4W-019A-BB-60-S547

Vickers (Eaton) Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve
Mi Item #08435154
MFR #DG4S4W-019A-BB-60-S547

Mfr description
DG4S4-W-019A-BB-60-S547
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,616.78/each

Specifications

Dimensions

  • Overall Height
    3.8500 in, 97.79 mm
  • Overall Length
    8.3600 in, 212.34 mm
  • Overall Width
    2.8100 in, 71.37 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-05/NFPA D05
  • Seal Material
    Buna-N
  • Series
    60
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    Open crossover variation designed for minimum pressure shock during shifting
  • Valve Application
    Industrial Machinery
  • Valve Type
    Sliding Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)