Specifications
Dimensions
- Overall Height3.8500 in, 97.79 mm
- Overall Length12.5400 in, 318.52 mm
- Overall Width2.8100 in, 71.37 mm
- Size (ISO-4401)ISO 4401-05
Details
- ActuationSolenoid
- Coil Voltage110 V ac;120 V ac
- Electrical ConnectionFlying lead coil wire housing
- Electrical Connector TypeLead Wires
- Manual Override TypeNo Override
- Max Operating Temperature122 °F, 50 °C
- Maximum Flow Rate95 L/min, 25 gpm
- Maximum Operating Pressure250 bar, 3600 psi
- Min Operating Temperature70 °F, 21 °C
- Mounting TypeISO 4401-05
- Performance SpecificationISO 4401-05
- Seal MaterialBuna-N
- Series60
- Spool Spring ArrangementSpring-Centered
- Spool TypeP blocked, ports A and B connected to T in neutral, Closed center
- T Port Pressure Rating1000 psi, 70 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeFlying Leads
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)