Specifications
Dimensions
- Overall Height9.5400 in, 242.32 mm
- Overall Length7.8700 in, 199.90 mm
- Overall Width3.2800 in, 83.31 mm
- Port SizeSAE 20 - 1-5/8–12
Details
- ActionTwo Stage
- ActuationSolenoid Operated
- Adjustable Pressure Range500 to 2000 psi; 35 to 140 bar
- Fluid CompPetroleum Oil
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate227 L/min, 60 gpm
- Maximum Operating Pressure206.84 bar, 3000 psi
- Mounting Type1.6250-12-UNF-2B Straight Thread
- Seal MaterialNitrile
- Series100
- Supply Voltage110 V ac, 120 V ac
- Valve TypePilot Operated Relief Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)