Motion
DG3V-3-2AL-T-7-B-60

VICKERS BY DANFOSS
DG3V-3-2AL-T-7-B-60

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, NG6 (D03) Valve, 38 L/min, 10 gpm Max Flow
Mi Item #08435449
MFR #DG3V-3-2AL-T-7-B-60
Price$764.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3V-3-2AL-T-7-B-60

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, NG6 (D03) Valve, 38 L/min, 10 gpm Max Flow
Mi Item #08435449
MFR #DG3V-3-2AL-T-7-B-60

Mfr description
DG3V-3-2AL-T-7-B-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.37/each

Specifications

Dimensions

  • Overall Height
    2.0100 in, 51.05 mm
  • Overall Length
    3.8900 in, 98.81 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Port 1 Size/Type
    ISO 4401-03
  • Port 2 Size/Type
    SAE Internal Straight Threads
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Hydraulic
  • Flow Direction
    4-Way
  • Manual Override Type
    No Override
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    38 L/min, 10 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-03
  • Performance Specification
    High Performance
  • Seal Material
    FKM, Viton
  • Series
    DG3V-3
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)