Motion
KSDG4V-3-96L-05-M-U1-H7-11

VICKERS BY DANFOSS
KSDG4V-3-96L-05-M-U1-H7-11

KSDG4V-3-96L-05-M-U1-H7-11
Mi Item #08435536
MFR #KSDG4V-3-96L-05-M-U1-H7-11
Price$4,477.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KSDG4V-3-96L-05-M-U1-H7-11

KSDG4V-3-96L-05-M-U1-H7-11
Mi Item #08435536
MFR #KSDG4V-3-96L-05-M-U1-H7-11

Mfr description
KSDG4V-3-96L-05-M-U1-H7-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,477.25/each

Specifications

Dimensions

  • Overall Height
    3.4300 in, 87.12 mm
  • Overall Length
    9.0900 in, 230.89 mm
  • Overall Width
    1.8900 in, 48.01 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    Closed Center (all ports)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)