Motion
DG4V-3-6C-M-P-H7-60-EN96

VICKERS BY DANFOSS
DG4V-3-6C-M-P-H7-60-EN96

Hydraulic Directional Control Valve - Solenoid Operated Actuation, NG6 (D03) Valve, 24 V dc Coil
Mi Item #08435543
MFR #DG4V-3-6C-M-P-H7-60-EN96
Price$831.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-6C-M-P-H7-60-EN96

Hydraulic Directional Control Valve - Solenoid Operated Actuation, NG6 (D03) Valve, 24 V dc Coil
Mi Item #08435543
MFR #DG4V-3-6C-M-P-H7-60-EN96

Mfr description
DG4V-3-6C-M-P-H7-60-EN96
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.52/each

Specifications

Dimensions

  • Overall Height
    3.5700 in, 90.68 mm
  • Overall Length
    8.6600 in, 219.96 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    24 V dc
  • Manual Override Type
    Plain
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG4V-3
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Directional Control Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)