Motion
DGMC2-3-AT-AW-BT-BW-41

VICKERS BY DANFOSS
DGMC2-3-AT-AW-BT-BW-41

Vickers (Eaton) Hydraulic Directional Control Valve - Pressure Operated Actuation, 2-Way, NG6 (D03) Valve, 60 L/min, 16 gpm Max Flow
Mi Item #08435546
MFR #DGMC2-3-AT-AW-BT-BW-41
Price$794.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMC2-3-AT-AW-BT-BW-41

Vickers (Eaton) Hydraulic Directional Control Valve - Pressure Operated Actuation, 2-Way, NG6 (D03) Valve, 60 L/min, 16 gpm Max Flow
Mi Item #08435546
MFR #DGMC2-3-AT-AW-BT-BW-41

Mfr description
DGMC2-3-AT-AW-BT-BW-41
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.97/each

Specifications

Dimensions

  • Overall Height
    1.5700 in, 39.88 mm
  • Overall Length
    9.2000 in, 233.68 mm
  • Overall Width
    1.8700 in, 47.50 mm
  • Size (ISO-4401)
    ISO 4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Pressure Operated
  • Flow Direction
    2-Way
  • Max Operating Temperature
    176 °F, 80 °C
  • Maximum Flow Rate
    60 L/min, 16 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-03
  • Seal Material
    FKM, Viton
  • Series
    41
  • Valve Application
    Industrial Machinery
  • Valve Type
    Dual Relief Function Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)