Motion
KCG-8-W250-1-Z-M-U-HL1-10

VICKERS BY DANFOSS
KCG-8-W250-1-Z-M-U-HL1-10

KCG 8 W250 1 Z M U HL1 10
Mi Item #08435550
MFR #KCG-8-W250-1-Z-M-U-HL1-10
Price$3,130.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KCG-8-W250-1-Z-M-U-HL1-10

KCG 8 W250 1 Z M U HL1 10
Mi Item #08435550
MFR #KCG-8-W250-1-Z-M-U-HL1-10

Mfr description
KCG-8-W250-1-Z-M-U-HL1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,130.52/each

Specifications

Dimensions

  • Overall Height
    7.3000 in, 185.42 mm
  • Overall Length
    7.2000 in, 182.88 mm
  • Overall Width
    4.2000 in, 106.68 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)