Motion
DG4V 3 0B M FPBWL B6 60

VICKERS BY DANFOSS
DG4V 3 0B M FPBWL B6 60

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #08435564
MFR #DG4V 3 0B M FPBWL B6 60
Price$643.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V 3 0B M FPBWL B6 60

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #08435564
MFR #DG4V 3 0B M FPBWL B6 60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$643.59/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    110 V ac; 120 V ac
  • Maximum Operating Pressure
    5000 psi
  • Spool Spring Arrangement
    Spring Offset End To Centre

Overview

Mfr description
DG4V-3-0B-M-FPBWL-B6-60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought