Motion
KCG-3-350D-Z-M-U-H1-10-P15-T10

VICKERS BY DANFOSS
KCG-3-350D-Z-M-U-H1-10-P15-T10

KCG 3 350D Z M U H1 10 P15 T10
Mi Item #08435608
MFR #KCG-3-350D-Z-M-U-H1-10-P15-T10
Price$1,602.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KCG-3-350D-Z-M-U-H1-10-P15-T10

KCG 3 350D Z M U H1 10 P15 T10
Mi Item #08435608
MFR #KCG-3-350D-Z-M-U-H1-10-P15-T10

Mfr description
KCG-3-350D-Z-M-U-H1-10-P15-T10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,602.14/each

Specifications

Dimensions

  • Overall Height
    3.0000 in, 76.20 mm
  • Overall Length
    6.1000 in, 154.94 mm
  • Overall Width
    1.8000 in, 45.72 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)