Motion
DG4V3S2FMFPA3WLB560

VICKERS BY DANFOSS
DG4V3S2FMFPA3WLB560

DG4V-3S-2F-M-FPA3WL-B5-60
MI ITEM #08435625
MFR #DG4V3S2FMFPA3WLB560
Price$688.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V3S2FMFPA3WLB560

DG4V-3S-2F-M-FPA3WL-B5-60
MI ITEM #08435625
MFR #DG4V3S2FMFPA3WLB560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$688.32/each

Specifications

Details

  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting Type
    Subplate/Manifold
  • Valve Type
    Directional Control Valve

Overview

Mfr description
DG4V-3S-2F-M-FPA3WL-B5-60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought