Motion
KDG5V-5-33C80N-E-H-M-U-H1-10

VICKERS BY DANFOSS
KDG5V-5-33C80N-E-H-M-U-H1-10

KDG5V 5 33C80N E H M U H1 10
Mi Item #08435644
MFR #KDG5V-5-33C80N-E-H-M-U-H1-10
Price$3,694.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG5V-5-33C80N-E-H-M-U-H1-10

KDG5V 5 33C80N E H M U H1 10
Mi Item #08435644
MFR #KDG5V-5-33C80N-E-H-M-U-H1-10

Mfr description
KDG5V-5-33C80N-E-H-M-U-H1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,694.35/each

Specifications

Dimensions

  • Overall Height
    6.9000 in, 175.26 mm
  • Overall Length
    9.4000 in, 238.76 mm
  • Overall Width
    2.7700 in, 70.36 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    Bleed A and B to T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)