Motion
KCG-6-W100-Z-M-U1-H1-10

VICKERS BY DANFOSS
KCG-6-W100-Z-M-U1-H1-10

KCG 6 W100 Z M U1 H1 10
Mi Item #08435973
MFR #KCG-6-W100-Z-M-U1-H1-10
Price$2,428.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KCG-6-W100-Z-M-U1-H1-10

KCG 6 W100 Z M U1 H1 10
Mi Item #08435973
MFR #KCG-6-W100-Z-M-U1-H1-10

Mfr description
KCG-6-W100-Z-M-U1-H1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,428.98/each

Specifications

Dimensions

  • Overall Height
    7.8000 in, 198.12 mm
  • Overall Length
    7.0700 in, 179.58 mm
  • Overall Width
    3.2300 in, 82.04 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)