Motion
DGMFN-5-X-P2K-30

VICKERS BY DANFOSS
DGMFN-5-X-P2K-30

DGMFN-5-X-P2K-30
MI ITEM #08436086
MFR #DGMFN-5-X-P2K-30
Price$1,046.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMFN-5-X-P2K-30

DGMFN-5-X-P2K-30
MI ITEM #08436086
MFR #DGMFN-5-X-P2K-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,046.51/each

Specifications

Dimensions

  • Height
    1.9700 in, 50.04 mm
  • Length
    10.9800 in, 278.89 mm
  • Width
    2.8200 in, 71.63 mm

Details

  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Petroleum Oils
  • Lock Type
    Key Lock
  • Maximum Flow Rate
    120 L/min, 32.0 gpm
  • Maximum Working Pressure
    315 bar, 4500 psi
  • Seal Material
    Viton
  • Type
    Flow Control Valve
  • Valve Mount Type
    Subplate, Manifold Mounted
  • Working Temperature Max
    120 °F, 50 °C
  • Working Temperature Min
    70 °F, 20 °C

Overview

Mfr description
DGMFN-5-X-P2K-30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought