Motion
KDG4V-3S-33C04A-M-U-GP5-60

VICKERS BY DANFOSS
KDG4V-3S-33C04A-M-U-GP5-60

Hydraulic Directional Control Valve - Solenoid Controlled Actuation, Meter-In, NG6 (D03) Valve, 4 L/min, 1.1 gpm Max Flow, 12 V dc Coil
Mi Item #08436170
MFR #KDG4V-3S-33C04A-M-U-GP5-60
Price$1,236.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-3S-33C04A-M-U-GP5-60

Hydraulic Directional Control Valve - Solenoid Controlled Actuation, Meter-In, NG6 (D03) Valve, 4 L/min, 1.1 gpm Max Flow, 12 V dc Coil
Mi Item #08436170
MFR #KDG4V-3S-33C04A-M-U-GP5-60

Mfr description
KDG4V-3S-33C04A-M-U-GP5-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,236.34/each

Specifications

Dimensions

  • Overall Height
    3.5800 in, 90.93 mm
  • Overall Length
    8.6400 in, 219.46 mm
  • Overall Width
    1.8100 in, 46 mm
  • Size (ISO-4401)
    ISO 4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Solenoid Controlled
  • Coil Voltage
    12 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) connector
  • Electrical Connector Type
    ISO 4400 (DIN 43650) connector
  • Flow Direction
    Meter-In
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    4 L/min, 1.1 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-03-02-0-05
  • Seal Material
    Viton
  • Series
    KDG4V-3
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    A and B to tank, P blocked
  • T Port Pressure Rating
    1450 psi, 100 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)