Overview
Mfr description
DG4S4-LW-018C-B-60-S324
Specifications
- ActuationSolenoid Operated
- Maximum Operating Pressure3600 psi
- Coil Voltage110 V ac; 120 V ac
- Spool Spring ArrangementSpring Centred, Three Position
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data