Specifications
Dimensions
- Overall Height2.3600 in, 59.94 mm
- Overall Length8.1900 in, 208.03 mm
- Overall Width2.8200 in, 71.63 mm
- Port 1 Size/TypeG1/8 in (1/8 in BSPF)
- Size (ISO-4401)ISO 4401-05
- Valve SizeNG10 (D05)
Details
- ActuationPressure operated
- Max Operating Temperature176 °F, 80 °C
- Maximum Flow Rate120 L/min, 32 gpm
- Maximum Operating Pressure315 bar, 4500 psi
- Min Operating Temperature32 °F, 0 °C
- Mounting TypeISO 4401-05
- Performance SpecificationISO4401-05
- Seal MaterialViton
- Series30
- Valve ApplicationIndustrial Machinery
- Valve TypeSequence valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)