Specifications
Dimensions
- Overall Height7.7900 in, 197.87 mm
- Overall Length10.4500 in, 265.43 mm
- Overall Width4.6700 in, 118.62 mm
- Size (ISO-4401)ISO4401-08
Details
- ActuationPilot Operated
- Coil Voltage220 V ac;240 V ac
- Electrical ConnectionISO 4400 (Din 43650) connector
- Electrical Connector TypeISO 4400 (Din 43650) connector
- Manual Override TypePlain
- Mounting TypeSubplate
- Performance SpecificationISO4401-08
- Seal MaterialBuna-N
- Series10
- Spool Spring ArrangementSpring offset end to end
- Spool Typeall ports, Closed center
- Valve ApplicationIndustrial Machinery
- Valve TypeDirectional control valve
- Wiring Housing TypeISO 4400 Din 43650 connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)