Specifications
Dimensions
- Overall Height7.7900 in, 197.87 mm
- Overall Length10.4500 in, 265.43 mm
- Overall Width4.6700 in, 118.62 mm
- Size (ISO-4401)ISO 4401-08
Details
- ActuationPilot Operated
- Coil Voltage220 V ac;240 V ac
- Electrical ConnectionISO 4400 (DIN 43650) connector
- Electrical Connector TypeDIN 43650
- Manual Override TypePlain
- Mounting TypeSubplate
- Performance SpecificationISO 4401-08
- Seal MaterialBuna-N
- Series10
- Spool Spring ArrangementSpring-Centered
- Spool TypeP blocked, ports A and B connected to T in neutral, Closed center
- Valve ApplicationIndustrial Machinery
- Valve TypeDirectional Control Valve
- Wiring Housing TypeISO 4400 DIN 43650 connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)