Specifications
Dimensions
- Overall Height4.4000 in, 111.76 mm
- Overall Length6.6000 in, 167.64 mm
- Overall Width2.8600 in, 72.64 mm
- Port 1 Size/TypeISO4401-05
- Size (ISO-4401)ISO-4401-05
- Valve SizeNG10 (D05)
Details
- ActuationHydraulic
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate160 L/min, 42.268 gpm
- Maximum Operating Pressure315 bar, 4500 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationHigh Performance
- Seal MaterialBuna-N
- Series10
- Spool Spring ArrangementSpring-Centered
- Spool Typeall ports, Closed center
- T Port Pressure Rating4568.69 psi, 315 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)