Motion
DG5V-5-8C-E-VM-U-B6-10-EN89

VICKERS BY DANFOSS
DG5V-5-8C-E-VM-U-B6-10-EN89

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08436778
MFR #DG5V-5-8C-E-VM-U-B6-10-EN89
Price$2,642.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-5-8C-E-VM-U-B6-10-EN89

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08436778
MFR #DG5V-5-8C-E-VM-U-B6-10-EN89

Mfr description
DG5V-5-8C-E-VM-U-B6-10-EN89
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,642.84/each

Specifications

Dimensions

  • Overall Height
    6.9000 in, 175.26 mm
  • Overall Length
    7.8700 in, 199.9 mm
  • Overall Width
    2.8600 in, 72.64 mm
  • Size (ISO-4401)
    ISO 4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    ISO 4400 (DIN 43650) Connector
  • Electrical Connector Type
    DIN 43650
  • Manual Override Type
    Plain
  • Max Operating Temperature
    176 °F, 80 °C
  • Maximum Flow Rate
    160 L/min, 42.268 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG5V-5
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P connected to T with an open crossover path, Tandem center
  • T Port Pressure Rating
    2300 psi, 160 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)