Motion
PVH141R13AF30B252000001001AB010A

VICKERS BY DANFOSS
PVH141R13AF30B252000001001AB010A

Hydraulic Axial Piston Pump - PVH, 8.600 in³/r, 141 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08436880
MFR #PVH141R13AF30B252000001001AB010A
Price$20,564.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH141R13AF30B252000001001AB010A

Hydraulic Axial Piston Pump - PVH, 8.600 in³/r, 141 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08436880
MFR #PVH141R13AF30B252000001001AB010A

Mfr description
PVH141R13AF30B252000001001AB010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,564.94/each

Specifications

Dimensions

  • Drain Port Size
    7/8-14
  • Overall Height
    11.2900 in, 286.77 mm
  • Overall Length
    17.2800 in, 438.91 mm
  • Overall Width
    10.0000 in, 254 mm
  • Port Thread Size
    1/2-13
  • Shaft Diameter
    1.5000 in

Details

  • Application
    Open Loop Circuits
  • Connection Gender
    Female
  • Control Type
    Pressure and Flow Compensated
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    141 cc/rev, 8.600 in³/r
  • Displacement Type
    Variable with Pressure and Flow Compensation
  • Drain Port Location
    Bottom and Top Plugged
  • Flow Compensator Range
    276 to 305 psi, 19 to 21 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.5000 in Straight Key Shaft
  • Maximum Operating Pressure
    3684 psi, 254 bar
  • Mounting Type
    SAE C 4-Bolt
  • Port Location
    Side
  • Port Type
    Combination Ports
  • Pressure Compensator Range
    3568 to 3684 psi, 246 to 254 bar
  • Pump Application
    Mobile Equipment
  • Series
    PVH
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)