Motion
PVH131R12AF30B332000001AD2AA010A

VICKERS BY DANFOSS
PVH131R12AF30B332000001AD2AA010A

Hydraulic Axial Piston Pump - PVH
Mi Item #08436944
MFR #PVH131R12AF30B332000001AD2AA010A
Price$20,361.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH131R12AF30B332000001AD2AA010A

Hydraulic Axial Piston Pump - PVH
Mi Item #08436944
MFR #PVH131R12AF30B332000001AD2AA010A

Mfr description
PVH131R12AF30B332000001AD2AA010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,361.88/each

Specifications

Dimensions

  • Overall Height
    11.2900 in, 286.77 mm
  • Overall Length
    17.0400 in, 432.82 mm
  • Overall Width
    10.0000 in, 254 mm

Details

  • Pump Application
    Mobile Equipment
  • Series
    PVH
  • Trade Name/Number
    PVH131R12AF30B332000001AD2AA010A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)